
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22502
Zoro #
G5427549
UPC #
042491225029
Country of Origin
China
Dimensions
Height
5"
Width
13.1"
Depth
9.9"
Depth (Max)
9.88"
Drawer Dimensions
8.5 x 11
Width (Max)
13.13"
Height (Max)
5"
Details
Color
Black
Material
Plastic
Item
Monitor Riser,W/Drawer
Product Type
Monitor Riser
Compatibility
Monitor
OEM/Compatible
Compatible
Drawer Count
1
Workstation Type
Mobile Workstation; Traditional Desk/Table
Shelf Count
1
Description
Monitor Riser,W/Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.