Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Napkin/Towel Holder, Countertop, 8 in. D 28001

Napkin/Towel Holder, Countertop, 8 in. D (Discontinued)

  • Mfr # 28001
  • Zoro # G9445581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001
Zoro #
G9445581
UPC #
042491280011
Country of Origin
China

Dimensions

Overall Height
15-4/5"
Overall Width
16"
Overall Depth
8"

Details

Item
Napkin/Towel Holder
Type
Countertop
Product Type
Napkin/Towel Holder
Disposable Utensil Type
Napkin/Towel Holder

Description

Napkin/Towel Holder, Product Type Napkin/Towel Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.