
Nine Comp Recycled Desk Drawer Organizer, Plastic, 14x9x1.125, Black (Discontinued)
- Mfr # OIC26032
- Zoro # G200002276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OIC26032
Zoro #
G200002276
UPC #
42491260327
Country of Origin
United States
Dimensions
Height
1.13"
Width
14"
Depth
9"
Details
Item
Drawer Organizers
Number of Compartments
9
Color
Black
Material
Plastic
Standards
EPA/CPG Compliant
Weight
0.481 lbs
Description
Stores all of your supplies at arms length yet out of view in your desk drawer. Multi-compartment design includes one long compartment for items like rulers or scissors. May stack on top of Officemate letter trays (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.