This item is Discontinued.

Officemate Officemate OIC66520 Officemate No. 2 Economy Woodcase Pencil  HB  Dozen  DZ - OIC66520 OIC66520

This item is Discontinued.

Officemate

Officemate OIC66520 Officemate No. 2 Economy Woodcase Pencil HB Dozen DZ - OIC66520 (Discontinued)

Mfr # OIC66520
Zoro # G003857615
UPC # 42491665207
Country of Origin China
Category Pencils
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OIC66520
Zoro #
G003857615
UPC #
42491665207
Country of Origin
China

Dimensions

Point Size
#2
Length
7-1/2 in

Details

Item
Wood Pencil
Material
Wood
Barrel Color
Yellow
Features
Non-toxic

Description

Woodcase pencil provides high-quality writing performance at a budget-friendly price. Medium soft graphite core ensures smooth marking. Hexagonal barrel feels comfortable in the hand. Mechanism: N/A; Pencil Type: Woodcase; Lead Color(s): Black; Grip Type: Hexagonal. Includes 12 pencils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.