Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30167
Zoro #
G0722041
UPC #
042491301679
Country of Origin
China
Dimensions
Size
1 in W
Overall Width
1 in
Details
Item
Panel Clips
Color
White
Material
Plastic
Holding Capacity
0.5 in
Product Type
Panel Clips
Base Type
No Base
Description
Panel Clips, Size 1 in W, Holding Capacity 0.5 in, Color White, Material Plastic, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.