Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Clip, Silver, PK750

  • Mfr # 99970

  • Zoro # G611903827


product price: $10.49
/pk 750, $0.01/ea

Key Features

Size
Assorted
Material
Steel
Color
Silver
Finish
Vinyl-Coated
Includes
(200) Medium (1 3/8 in) Paper Clips, (50) Giant (2 in) Paper Clips, (500) Small (1 1/8 in) Paper Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99970
Zoro #
G611903827
UPC #
-
Country of Origin
China

Dimensions

Size
Assorted

Details

Item
Officemate 750 Paper Clips, Assorted Sizes, Re-usable Storage Tub, Silver (99970)
Material
Steel
Color
Silver
Finish
Vinyl-Coated
Includes
(200) Medium (1 3/8 in) Paper Clips, (50) Giant (2 in) Paper Clips, (500) Small (1 1/8 in) Paper Clips
Product Type
Paper Clips

Description

Officemate 750 Paper Clips, Assorted Sizes, Re-usable Storage Tub, Silver (99970), Size Assorted, Color Silver, Material Steel, Finish Vinyl-Coated, Includes (200) Medium (1 3/8 in) Paper Clips, (50) Giant (2 in) Paper Clips, (500) Small (1 1/8 in) Paper Clips, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.