Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Clips, Large, Silver, Steel, PK1000

  • Mfr # 99914

  • Zoro # G2423933


product price: $13.89
/pk 1000, $0.01/ea

Key Features

Size
Jumbo
Material
Steel
Color
Silver
Includes
Fasteners
Product Type
Paper Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99914
Zoro #
G2423933
UPC #
-
Country of Origin
United States

Dimensions

Size
Jumbo

Details

Item
Paper Clip
Material
Steel
Color
Silver
Includes
Fasteners
Product Type
Paper Clips

Description

Paper Clip, Size Jumbo, Color Silver, Material Steel, Includes Fasteners, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.