Zoro Homepage

Partition Hanger, Adjustable, PK2

  • Mfr # 21460

  • Zoro # G0828134


product price: $8.19
/pk 2, $4.10/ea

Key Features

Number of Compartments
1
Material
Metal
Color
Black
Height
7 3/4 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460
Zoro #
G0828134
UPC #
-
Country of Origin
China

Dimensions

Height
7 3/4 in
Width
2 1/2 in
Depth
5/8 in
Overall Width
2 1/2 in
Overall Height
7 3/4 in
Overall Depth
5/8 in
Compartment Width
15 in
Compartment Height
8 in
Compartment Depth
5/8 in

Details

Item
Wall File
Number of Compartments
1
Material
Metal
Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Wall File
Mounting Method
Hanging

Description

Wall File, Material Metal, Color Black, Height 7 3/4 in, Width 2 1/2 in, Depth 5/8 in, Number of Compartments 1, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.