
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30240PK
Zoro #
G5261271
UPC #
042491302409
Country of Origin
China
Dimensions
Outside Diameter
1.38"
Height
2.13"
Depth
1.38"
Details
Item
Pencil/Crayon Sharpener,Red,PK8
Power Source
Manual
Color
Red
Type
Manual
Blade Material
Metal
Weight
0.7 lbs
Description
Pencil/Crayon Sharpener,Red,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.