Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Photo Frame, Color Gray, Holds 4 x 6 In 29122

Photo Frame, Color Gray, Holds 4 x 6 In (Discontinued)

  • Mfr # 29122
  • Zoro # G2679144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29122
Zoro #
G2679144
UPC #
042491291222
Country of Origin
China

Dimensions

Depth
7/8 in
Width
8 in
Height
6 in
Overall Height
6 in
Overall Width
8 in
Overall Depth
7/8 in

Details

Material
Plastic
Item
Photo Frame
Color
Gray
Product Type
Photo Frame

Description

Photo Frame, Material Plastic, Color Gray, Height 6 in, Width 8 in, Depth 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.