This item is Discontinued.

Officemate Pink Coated Paper Clips, Breast Cancer Awareness, Giant, PET-Coated, Pink, 80PK 08908

This item is Discontinued.

Officemate

Pink Coated Paper Clips, Breast Cancer Awareness, Giant, PET-Coated, Pink, 80PK (Discontinued)

Mfr # 08908
Zoro # G815510173
Country of Origin China
Category Paper Clips
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08908
Zoro #
G815510173
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Size
Giant

Details

Item
Paper Clips
Material
Steel Wire, PET
Color
Pink
Finish
PET-Coated
Sheet Capacity
50

Description

PVC-free jumbo clips hold 50 sheets and support breast cancer research.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.