Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Plastic Clipboard, 1/2" Capacity, Holds 8 1/2 x 11, Clear 83016

Plastic Clipboard, 1/2" Capacity, Holds 8 1/2 x 11, Clear (Discontinued)

  • Mfr # 83016
  • Zoro # G900001715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83016
Zoro #
G900001715
UPC #
42491830162
Country of Origin
China

Dimensions

Sheet Size
8 1/2 x 11
Size
9w x 12 1/2h

Details

Color
Clear
Sheet Capacity
1/2"
Material
Plastic
Weight
0.55 lbs

Description

Perfect for traveling or on site needs. Features a low-profile metal clip and hang hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.