
Prong Fastener Base, 2in Capacity, 2.75in Center to Center, Silver, 100PK
Mfr # OIC99714
Zoro # G416127374
product price:Â $9.59
/pk 100, $0.10/eaKey Features
Adhesive
No
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OIC99714
Zoro #
G416127374
UPC #
-
Country of Origin
China
Details
Adhesive
No
Item
Two-Piece Two-Prong Fasteners
Color
Silver
Material
Steel
Description
Helps keep documents neat and organized with these 2-inch-capacity base-only premium prong fasteners. Made from durable steel that resists corrosion, provide long-lasting use, while the flexible design allows for quick and simple fastening on 2.75-inch centers and up to 1 inch capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.