
Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK
Mfr # OIC92515
Zoro # G408997121
product price: $4.79
/pk 10, $0.48/eaSold in multiples of 2 for $9.58
Key Features
Color
Assorted Translucent
Width
0.38"
Material
Plastic; Steel
Height
0.75"
Mounting Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OIC92515
Zoro #
G408997121
UPC #
42491925158
Country of Origin
China
Dimensions
Width
0.38"
Height
0.75"
Details
Item
Letters, Numbers & Symbols
Color
Assorted Translucent
Material
Plastic; Steel
Mounting Type
Magnetic
Character Type
Push Pin
Description
Handy magnets for a multitude of uses. Hold papers on filing cabinets, magnetic white boards and other metal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.