
Recycled Desktop File Organizer, 3 Sections, Letter Files, 13.25 in. x 8.63 in. x 10.75 in., Black (Discontinued)
- Mfr # OIC26162
- Zoro # G605742272
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OIC26162
Zoro #
G605742272
UPC #
42491261621
Country of Origin
United States
Dimensions
Width
13.25"
Height
10.75"
Depth
8.63"
For File Size
Letter
Details
Item
Desktop Document Racks & Sorters
Material
Plastic
Color
Black
Load Orientation
Top/Side
Number of Compartments
3
Description
Plastic desktop file organizer keeps hanging files securely organized on desktop. Removable incline insert allows for easy viewing of file tabs. Built in handle grips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.