Zoro Homepage

Recycled Drawer Organizer

  • Mfr # 26032

  • Zoro # G0443362


product price: $6.49
/ea

Key Features

Material
Plastic
Color
Black
Width
14 in
Height
1 1/8 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26032
Zoro #
G0443362
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
1 1/8 in
Depth
9 in
Overall Width
14 in
Overall Height
1 1/8 in
Overall Depth
9 in

Details

Item
Drawer Organizer
Material
Plastic
Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Number of Compartments
9
Features
Compact
Product Type
Drawer Organizer
Application
Office Supplies, Scissors, Ruler

Description

Drawer Organizer, Width 14 in, Depth 9 in, Height 1 1/8 in, Material Plastic, Color Black, Number of Compartments 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.