
Recycled Incline Mail Sorter, 5 Sections, Envelopes, 8 x 5.5 x 6, Black
Mfr # OIC26002
Zoro # G015511055
product price: $15.29
/eaKey Features
Number of Compartments
5
Width
8 in
Depth
5.5 in
Height
6 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OIC26002
Zoro #
G015511055
UPC #
42491260020
Country of Origin
United States
Dimensions
Width
8 in
Depth
5.5 in
Height
6 in
Details
Number of Compartments
5
Material
Plastic
Item
Desktop Mail Sorters
Color
Black
Description
Efficient organizer for your workspace. This incline sorter features stepped individual compartments for easy access. Perfect for notes, cards, smaller documents, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.