Zoro Homepage

Recycled Plastic Clipboard, Holds 8.5 x 11 Sheets, Blue

  • Mfr # OIC83048

  • Zoro # G305742343


product price: $7.75
/ea

Key Features

Sheet Size
8.5 x 11
Color
Blue
Size
9 x 12.5
Material
Plastic
Sheet Size - Clipboards
9 x 12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OIC83048
Zoro #
G305742343
UPC #
42491830483
Country of Origin
China

Dimensions

Sheet Size
8.5 x 11
Size
9 x 12.5
Sheet Size - Clipboards
9 x 12.5

Details

Item
Clipboards
Color
Blue
Material
Plastic

Description

Designed to use on work site or for school applications. Letter size plastic clipboard offers smooth writing surface and features a low-profile metal clip to save your documents. Hang hole allows you to conveniently store clipboard when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.