
Recycled Plastic Magazine File, 6.13 x 9.5 x 11.75, Black (Discontinued)
- Mfr # OIC26083
- Zoro # G103475047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OIC26083
Zoro #
G103475047
UPC #
42491260839
Country of Origin
United States
Dimensions
Width
6.13"
Height
11.75"
Depth
9.5"
Details
Color
Black
Material
Plastic
Weight
0.734 lbs
Description
A great way to organize magazines, files, brochures and more. Perfect for home, office or reception area. Stores neatly on a desk, table or shelf. Sturdy recycled plastic construction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.