Desk Tray, Black, Plastic, 15.13" W, 15" H, 8.88" D, 6 Number of Compartments
Mfr # 26212
Zoro # G4127378
product price: $24.89
/pk 6, $4.15/eaKey Features
Number of Compartments
6
Color
Black
Width
15.13"
Height
15"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26212
Zoro #
G4127378
UPC #
-
Country of Origin
United States
Dimensions
Width
15.13"
Height
15"
Depth
8.88"
Overall Height
15 in
Overall Width
15 1/8 in
Overall Depth
8 7/8 in
Paper Size
Letter
Details
Item
Desk Tray
Number of Compartments
6
Color
Black
Material
Plastic
Product Type
Desk Tray
Weight
2.904 lbs
Load Orientation
Side
File Orientation
Horizontal
Stackable
Stackable
Description
Desk Tray, Number of Compartments 6, Black, Plastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.