This item is Discontinued.

Officemate RecycledPlasticFormsHolder, .75in, Black, Plastic, 2.4" W, 10.3" H, 13.8" D, 5 Number of Compartments 83357

This item is Discontinued.

Officemate

RecycledPlasticFormsHolder, .75in, Black, Plastic, 2.4" W, 10.3" H, 13.8" D, 5 Number of Compartments (Discontinued)

Mfr # 83357
Zoro # G4127369
UPC # 042491833576
Country of Origin China
Category File Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83357
Zoro #
G4127369
UPC #
042491833576
Country of Origin
China

Dimensions

Width
2.4"
Height
10.3"
Depth
13.8"
Sheet Size
10 1/4w x 2 3/8d x 13 3/4h

Details

Item
RecycledPlasticFormsHolder,.75in
Number of Compartments
5
Color
Black
Material
Plastic
Product Type
Recycled Plastic Forms Holder
Weight
1.917 lbs
Capacity
3/4"

Description

Recycled Plastic Forms Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.