Self-Adhesive Two-Prong Folder Fastener Bases, 1in Capacity, 2.75in Center to Center, Brown, 100PK

  • Mfr # OIC99875

  • Zoro # G415510047


product price:  $10.65
/pk 100, $0.11/ea

Key Features

Color
Brown
Material
Steel
Adhesive
Self-Adhesive
For Use With
Most 2.75 Wide Two-Prong Paper-Fastener Compressors
Sheet Capacity
100 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OIC99875
Zoro #
G415510047
UPC #
-
Country of Origin
China

Details

Item
Two-Piece Two-Prong Fasteners
Color
Brown
Material
Steel
Adhesive
Self-Adhesive
For Use With
Most 2.75 Wide Two-Prong Paper-Fastener Compressors
Sheet Capacity
100 Sheets

Description

Contain document sets with these self-adhesive fasteners. Made from durable steel that resists corrosion. Flexible design allows for quick and simple fastening. Features a strong bonding adhesive to remain permanently in place. Fits in regular two-hole punched paper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.