Zoro Homepage

Self-Dispensing Paper Clip Holder, Clear

  • Mfr # 93697

  • Zoro # G011963681


product price: $10.19
/ea

Key Features

Color
Clear
Overall Height
4 in
Number of Compartments
1
Includes
(250) Assorted Color Clips
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93697
Zoro #
G011963681
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
3 3/4 in
Overall Depth
3 in

Details

Item
Self-Dispensing Paper Clip Holder w/250 Paper Clips, Clear
Color
Clear
Number of Compartments
1
Includes
(250) Assorted Color Clips

Description

Self-Dispensing Paper Clip Holder w/250 Paper Clips, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.