Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Standard Staples, 0.25" Leg, 0.5" Crown, Steel, 5000PK 91900

Standard Staples, 0.25" Leg, 0.5" Crown, Steel, 5000PK (Discontinued)

  • Mfr # 91900
  • Zoro # G503474732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91900
Zoro #
G503474732
UPC #
42491919003
Country of Origin
China

Dimensions

Leg Length
0.25"
Size
0.5"
Length
0.25"

Details

Collation Type
Full-Strip
For Use With
Standard Full-Strip Staplers
Material
Steel
Sheet Capacity
20
Color
Silver
Item
Staples
Weight
0.4 lbs
Capacity
20
Point type
Chisel
Staples per Strip/Cartridge
210

Description

Staple documents with confidence with these precision-engineered staples. The chisel points penetrate papers effortlessly for error-free results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.