Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Staples, 0.25in Leg, 0.5in Crown, Steel, 5000PK

  • Mfr # 91900

  • Zoro # G315960805


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Leg Length
0.25 in
Staple Type
Full-Strip
Point Type
Chisel
For Use With
Standard Full-Strip Staplers
Crown
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91900
Zoro #
G315960805
UPC #
-
Country of Origin
China

Dimensions

Leg Length
0.25 in

Details

Staple Type
Full-Strip
Point Type
Chisel
For Use With
Standard Full-Strip Staplers
Crown
0.5 in
Sheet Capacity
20
Material
Steel
Color
Silver
Item
Standard Staples

Description

Staple documents with confidence with these precision-engineered staples. The chisel points penetrate papers effortlessly for error-free results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.