Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22602
Zoro #
G0815857
UPC #
042491226026
Country of Origin
China
Dimensions
Throat Depth
3"
Length
6-3/4"
Width
1-3/4"
Height
2-1/4"
Details
Item
Stapler
Sheet Capacity
20
Color
Black
Design
Full Strip
Loading
Top
Material
Plastic
For Use With
1/4 in Staples
Staple Capacity
210
Description
Stapler, Sheet Capacity 20, Throat Depth 3 in, Black, Length 6 3/4 in, Width 1 3/4 in, Height 2 1/4 in, Staple Capacity 210, Material Plastic, Design Full Strip, Top Loading, For Use With 1/4 in Staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.