Steel Bookends, Nonskid, 4.75 x 5.13 x 5, Black, Pair

  • Mfr # OIC93001

  • Zoro # G815960794


product price: $11.45
/pr
Sold in multiples of 2 for $22.90

Key Features

Depth
5.13 in
Base Type
Nonskid
Material
Steel
Height
5 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OIC93001
Zoro #
G815960794
UPC #
-
Country of Origin
China

Dimensions

Depth
5.13 in
Height
5 in
Width
4.75 in

Details

Item
Metal Bookends
Base Type
Nonskid
Material
Steel
Color
Black
Finish
Chip-Proof Enamel

Description

Officemate steel nonskid bookends keep you organized and support your books, binders, magazines and more with strength and stability. Features sturdy, steel ribbed construction with chip-proof enamel coating. Nonskid foam padding base keeps it in place and prevents from slipping and scratching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.