This item is Discontinued.

Officemate 8-1/2" x 11" Clipboard Box 1", Charcoal 83333

8-1/2" x 11" Clipboard Box 1", Charcoal (Discontinued)

  • Mfr # 83333
  • Zoro # G4131395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83333
Zoro #
G4131395
UPC #
042491833330
Country of Origin
China

Dimensions

Sheet Size
8-1/2" x 11"

Details

Item
Extra Storage/Supply Clipboard Box
Color
Charcoal
Storage Capacity
1"

Description

Extra Storage/Supply Clipboard Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.