Zoro Homepage

Tool Tube, Color Gray, Material Plastic

  • Mfr # 29012

  • Zoro # G0434917


product price: $8.49
/ea

Key Features

Material
Plastic
Color
Gray
Width
3 in
Height
5 1/2 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29012
Zoro #
G0434917
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
5 1/2 in
Depth
3 in
Overall Height
5 1/2 in
Overall Width
3 in
Overall Depth
3 in

Details

Item
Tool Tube
Material
Plastic
Color
Gray
Features
Lockable
Product Type
Tool Tube

Description

Tool Tube, Material Plastic, Color Gray, Height 5 1/2 in, Width 3 in, Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.