Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Tray, w/ Compartments, 5-1/2 in.L 28021

Tray, w/ Compartments, 5-1/2 in.L (Discontinued)

  • Mfr # 28021
  • Zoro # G9445676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28021
Zoro #
G9445676
UPC #
042491280219
Country of Origin
China

Dimensions

Overall Width
5-2/5"
Overall Height
1-3/5"

Details

Item
Tray
Type
w/ Compartments
Number of Compartments
2
Material
Plastic
Color
Clear
For Use With
Mfr. No. 28003
Accessory Type
Tray

Description

Tray, Color Clear, For Use With Mfr. No. 28003, Material Plastic, Overall Height 1-3/5 In., Overall Width 5-2/5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.