Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate Tray, w/ Compartments, Clear 28024

Tray, w/ Compartments, Clear (Discontinued)

  • Mfr # 28024
  • Zoro # G9445703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28024
Zoro #
G9445703
UPC #
042491280240
Country of Origin
China

Details

Item
Tray
Type
w/ Compartments
Number of Compartments
1
Material
Plastic
Color
Clear
For Use With
Mfr. No. 28006

Description

Tray, Color Clear, For Use With Mfr. No. 28006, Material Plastic, Overall Height 2-1/2 In., Overall Width 12-1/10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.