Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unbreakable Wall Pocket, Legal/Ltr, Clear

  • Mfr # 21664

  • Zoro # G1125905


product price: $27.69
/ea

Key Features

Number of Compartments
2
Material
Polycarbonate
Height
8 in
Color
Clear
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21664
Zoro #
G1125905
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
17 in
Depth
5 1/2 in
Compartment Depth
4 1/8 in
Paper Size
A4, Letter
Overall Height
8 in
Overall Depth
5 1/2 in
Compartment Width
15 in
Compartment Height
8 in
Overall Width
17 in

Details

Number of Compartments
2
Item
Wall File
Material
Polycarbonate
Color
Clear
Includes
Hardware and Removable Divider
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included
Mounting Method
Screw In

Description

Wall File, Material Polycarbonate, Color Clear, Height 8 in, Width 17 in, Depth 5 1/2 in, Number of Compartments 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.