Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21661
Zoro #
G1241107
UPC #
042491216614
Country of Origin
United States
Dimensions
Height
8 in
Width
17 in
Depth
5 1/2 in
Overall Height
8 in
Overall Depth
5 1/2 in
Overall Width
17 in
Details
Number of Compartments
2
Item
Wall File
Material
Polycarbonate
Color
Smoke
Includes
Removable Divider
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Wall File
Description
Wall File, Material Polycarbonate, Color Smoke, Height 8 in, Width 17 in, Depth 5 1/2 in, Number of Compartments 2, Includes Removable Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.