
Upright Sign Holder, Horizontal
Mfr # 23006
Zoro # G5441503
product price: $16.39
/eaKey Features
Color
Clear
Material
plastic
Width
3.9"
Recommended Age
5+ Years
Recommended Grade
K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23006
Zoro #
G5441503
UPC #
42491230061
Country of Origin
China
Dimensions
Width
3.9"
Height
8.5"
Length
11.2"
Details
Color
Clear
Material
plastic
Recommended Age
5+ Years
Recommended Grade
K+
Description
Displays your signs upright on desk or flat surface. For signs 11" W x 8.5" H. Self-Standing. Literature slides in from bottom. Made from clear plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.