Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29072
Zoro #
G3150804
UPC #
042491290720
Country of Origin
China
Dimensions
Width
12 in
Height
3 3/8 in
Depth
3 in
Overall Width
12 in
Overall Height
3 3/8 in
Overall Depth
3 in
Details
Item
Utility Tray
Color
Gray
Material
Plastic
Product Type
Utility Tray
Features
(2) Compartments, Lockable
Description
Utility Tray, Material Plastic, Color Gray, Height 3 3/8 in, Width 12 in, Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.