Wall File, Black, Plastic, PK2
- Mfr # OIC21724
- Zoro # G022761146
product price:Â
$
92.59
/pk of 2, $46.30/ea
Key Features
Color
Black
Overall Height
24 5/8 in
Includes Mounting Hardware
Mounting Hardware Not Included
Compartment Depth
4 3/4 in
Overall Depth
5 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIC21724
- Zoro #
- G022761146
- UPC #
- 042491217246
- Country of Origin
- United States
- Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Mounting Method
- Screw In
- Item
- Wall File
- Number of Compartments
- 4
- Material
- Plastic
- Product Type
- Wall File
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Height
- 24 5/8 in
- Compartment Depth
- 4 3/4 in
- Overall Depth
- 5 7/8 in
- Overall Width
- 16 3/4 in
- Compartment Width
- 16 5/8 in
Description
Wall File, Material Plastic, Color Black, Number of Compartments 4, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.