
VerticalMate Cubicle Wall File Pocket, 3 Sections, Letter Size, 13.5" x 6" x 28", Charcoal, PK3 (Discontinued)
- Mfr # 29314
- Zoro # G5024087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29314
Zoro #
G5024087
UPC #
042491293141
Country of Origin
China
Dimensions
Width
13-1/2"
Size
13-1/2" W x 4-3/4" D x 28" H
Outside Height
28"
Depth
4.75"
For File Size
Letter
Width Range [Min]
6"
Details
Item
File Wall Pockts
Color
Gray
Material
Plastic
Type
Verticalmate File Pockets
Includes
Partition Hanger
Hanging File Systems Type
Multiple Pockets
Number of File Pockets
3
Description
File,Wall,Pockts,Charcoal,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.