Wall Pocket, Legal, 7Hx16 1/3W In, Black

  • Mfr # 21442

  • Zoro # G0822832


product price:  $13.45
/ea

Key Features

Number of Compartments
1
Material
Plastic
Height
7 in
Color
Black
Width
16 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21442
Zoro #
G0822832
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
16 3/16 in
Depth
4 1/8 in
Paper Size
Legal
Compartment Height
7 in
Compartment Width
16 1/4 in
Overall Width
16 1/4 in
Overall Height
7 in
Compartment Depth
4 1/8 in
Overall Depth
4 1/8 in

Details

Number of Compartments
1
Item
Wall File
Material
Plastic
Color
Black
Includes
Double-Sided Tape
Includes Mounting Hardware
Mounting Hardware Included
Mounting Method
Hanging
Product Type
Wall File

Description

Wall File, Material Plastic, Color Black, Height 7 in, Width 16 3/16 in, Depth 4 1/8 in, Number of Compartments 1, Includes Double-Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.