Zoro Homepage

Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke

  • Mfr # 21431

  • Zoro # G0805953


product price: $10.69
/ea

Key Features

Number of Compartments
1
Material
Plastic
Height
7 in
Color
Gray
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21431
Zoro #
G0805953
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
13 in
Depth
4 1/8 in
Overall Height
7 in
Overall Width
13 in
Compartment Height
7 in
Compartment Width
13 in
Compartment Depth
4 1/8 in
Overall Depth
4 1/8 in

Details

Item
Wall File
Number of Compartments
1
Material
Plastic
Color
Gray
Includes
Double-Sided Tape
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included
Mounting Method
Hanging

Description

Wall File, Material Plastic, Color Gray, Height 7 in, Width 13 in, Depth 4 1/8 in, Number of Compartments 1, Includes Double-Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.