Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Rack, Letter/Legal, 4 Pockets

  • Mfr # 21728

  • Zoro # G2439866


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Number of Compartments
4
Material
Plastic
Color
Black
Height
27 1/2 in
Width
16 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21728
Zoro #
G2439866
UPC #
-
Country of Origin
United States

Dimensions

Height
27 1/2 in
Width
16 5/8 in
Depth
5 in
Overall Width
16 5/8 in
Overall Height
27 1/2 in
Overall Depth
5 in
Compartment Width
15 in
Compartment Depth
4 1/8 in
Compartment Height
8 in
Paper Size
A4, Letter

Details

Number of Compartments
4
Item
Wall File
Material
Plastic
Color
Black
Includes
Hanger
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included
Mounting Method
Hanging

Description

Wall File, Material Plastic, Color Black, Height 27 1/2 in, Width 16 5/8 in, Depth 5 in, Number of Compartments 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.