Zoro Homepage

Wall Rack, Starter Pocket, Letter/Legal

  • Mfr # 21720

  • Zoro # G2805862


product price: $21.79
/ea

Key Features

Number of Compartments
1
Material
Plastic
Height
8 3/4 in
Color
Black
Width
16 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21720
Zoro #
G2805862
UPC #
-
Country of Origin
United States

Dimensions

Height
8 3/4 in
Width
16 5/8 in
Depth
3 7/8 in
Paper Size
A4, Letter
Compartment Height
8 in
Compartment Depth
4 1/8 in
Overall Width
16 5/8 in
Compartment Width
15 in
Overall Depth
3 7/8 in
Overall Height
8 3/4 in

Details

Number of Compartments
1
Item
Wall File
Material
Plastic
Color
Black
Includes
Built-In Pencil/Pen Holder, Envelope/Post Card Slot
Product Type
Wall File
Mounting Method
Screw In
Includes Mounting Hardware
Mounting Hardware Included

Description

Wall File, Material Plastic, Color Black, Height 8 3/4 in, Width 16 5/8 in, Depth 3 7/8 in, Number of Compartments 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.