Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officemate WallFilingystem, 165/8x4-3/4x23.25, PK4 21724

WallFilingystem, 165/8x4-3/4x23.25, PK4 (Discontinued)

  • Mfr # 21724
  • Zoro # G4126346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21724
Zoro #
G4126346
UPC #
042491217246
Country of Origin
United States

Dimensions

Width
16 5/8"
Depth
4 3/4"
Overall Height
23 1/4"

Details

Item
WallFilingystem,165/8x4-3/4x23.25,PK4
Material
Plastic
Color
Black
Fits
Legal; Letter
Weight
5.17 lbs

Description

Grande Central Filing System, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.