This item is Discontinued.

Officesource 19.5 W, 19.5 L, 14.72 H, White OSPT2014WH

This item is Discontinued.

Officesource

19.5 W, 19.5 L, 14.72 H, White (Discontinued)

Mfr # OSPT2014WH
Zoro # G205687485
UPC # 843650119001
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSPT2014WH
Zoro #
G205687485
UPC #
843650119001
Country of Origin
China

Dimensions

Width
19.5
Length
19.5
Height
14.72

Details

Tabletop Color
White
Frame Color
Light Wood
Leg Color
White

Description

The retro-style Posey Collection Plastic Round Table Top adds a feeling of nostalgia to your office. The durable, plastic surface is built to last and look good doing so. The stylish angled wood legs take you back to a time when things were simpler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.