This item is Discontinued.

Officesource 19.75W22L31.75H 06WI2WMGPLFGR

This item is Discontinued.

Officesource

19.75W22L31.75H (Discontinued)

Mfr # 06WI2WMGPLFGR
Zoro # G905673139
UPC # 695991165885
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06WI2WMGPLFGR
Zoro #
G905673139
UPC #
695991165885
Country of Origin
China

Dimensions

Overall Height
31.75
Overall Width
19.75
Overall Depth
22

Details

Color
Gray
Features
Fabric and Molded Foam Chair Body|Black Metal Leg Base
Frame Color
Black
Style
Mid Back Chair

Description

The fabric-covered, molded foam chair body offers comfort and style. The metal sled base provides a stable platform with minimal movement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.