Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22.25'' W, 15.75'' L, 25.50'' H, Modern Walnut

  • Mfr # OSTC66TMW

  • Zoro # G705687602


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
22.25''
Length
15.75''
Height
25.50''
Leg Color
Modern Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSTC66TMW
Zoro #
G705687602
UPC #
695991702554
Country of Origin
Malaysia

Dimensions

Width
22.25''
Length
15.75''
Height
25.50''

Details

Tabletop Color
Modern Walnut
Leg Color
Modern Walnut

Description

Create a warm and welcoming reception area, with this large side table. Durable and sturdy, this laminate top side table is sure to be the perfect place for magazines, or for showing off your business awards. The table is offered in a number of great finish options, so you can create the office space that is the true reflection of your business style. Be sure to pair this reception table with other key pieces that'll help to finish out your office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.