
23.22W24.4L31.57H
Mfr # 05KI25MGFGR
Zoro # G805673048
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.57
Overall Width
23.22
Overall Depth
24.4
Color
Gray Linen
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05KI25MGFGR
Zoro #
G805673048
UPC #
843650119087
Country of Origin
China
Dimensions
Overall Height
31.57
Overall Width
23.22
Overall Depth
24.4
Details
Color
Gray Linen
Frame Color
Black
Weight Capacity
22.05
Features
Modern mid-century design|Upholstered in commercial grade medium gray linen fabric|Steel frame base construction|Exposed back cushion to allow for long periods of use without heat or moisture build-up.
Style
Guest Chair
Description
Attractive barrel design guest chair upholstered in a commercial grade medium gray linen fabric. The chair has a steel frame 4 leg base design for added support. The frame has an exposed back for high style and to prevent heat build up when in use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.