Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24.00'' W, 24.00'' L, 20.00'' H, Modern Walnut

  • Mfr # OS220MW

  • Zoro # G605687573


product price: $197.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
24.00''
Length
24.00''
Height
20.00''
Leg Color
Modern Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS220MW
Zoro #
G605687573
UPC #
695991307001
Country of Origin
Malaysia

Dimensions

Width
24.00''
Length
24.00''
Height
20.00''

Details

Tabletop Color
Modern Walnut
Leg Color
Modern Walnut

Description

This end table from OfficeSource is a piece of furniture that can be incorporated nearly everywhere. Whether you are looking for home office furniture, waiting room furniture sets, or even a nice small table for a reception room, this end table can be easily used anywhere. The laminate surface of this table also makes it able to sustain great wear and tear. This end table was designed with great attention to detail, so it is not only rich in styling, but it also exhibits superior craftsmanship. Though the table might appear simple and elegant, the quality of this table has not been compromised. It is made using the finest quality materials, which ensures that the table is not only strong, but also extremely durable. This end table is available in your choice of five attractive finishes, which gives you the freedom to choose a finish that appeals to you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.