This item is Discontinued.

This item is Discontinued.
24.02W27.17L28.74H (Discontinued)
Mfr #
06WI2JMLFGN
Zoro #
G005673145
UPC # 695991165939
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06WI2JMLFGN
Zoro #
G005673145
UPC #
695991165939
Country of Origin
China
Dimensions
Overall Height
28.74
Overall Width
24.02
Overall Depth
27.17
Details
Color
Green
Weight Capacity
18.52
Frame Color
Black
Features
Fabric and Molded Foam Chair Body|Black Metal Sled Base
Style
Low Back Lounge Chair
Description
The fabric-covered, molded foam chair body offers comfort and style. The metal sled base provides a stable platform with minimal movement.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.