Zoro Homepage

24.40''W25.00''L39.56''H

  • Mfr # 11789FBK

  • Zoro # G405672717


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39.56''
Overall Width
24.40''
Overall Depth
25.00''
Color
Black Seat with Black Mesh Back
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11789FBK
Zoro #
G405672717
UPC #
810123032365
Country of Origin
China

Dimensions

Overall Height
39.56''
Overall Width
24.40''
Overall Depth
25.00''

Details

Color
Black Seat with Black Mesh Back
Frame Color
Black
Weight Capacity
39.1
Features
Holds up to 350 lbs. | Black mesh back | Extra deep and wide
Style
Big and Tall Chair

Description

If you want to offer your guests a comfortable seat while they wait for meetings, look no further than this guest chair from the Becker Big Tall Collection by OfficeSource. The black fabric upholstered seat and black mesh upholstered back give this chair a sleek appearance. The simplistic yet contemporary design of this guest chair and the spacious seats will make your guests sit with ease without getting tired. The armrests are located at a comfortable position to provide support. This chair has a weight capacity of up to 350 pounds. This chair is extremely durable, and easy to maintain and clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.