This item is Discontinued.

Officesource 24.8125''W28.75''L24.6875''H 11492VBK

This item is Discontinued.

Officesource

24.8125''W28.75''L24.6875''H (Discontinued)

Mfr # 11492VBK
Zoro # G305672947
UPC # 843650112453
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11492VBK
Zoro #
G305672947
UPC #
843650112453
Country of Origin
China

Dimensions

Overall Height
24.6875''
Overall Width
24.8125''
Overall Depth
28.75''

Details

Color
Black
Features
Waterfall Seat Cushion | Wall Saver Back Leg Design | Antimicrobial Upholstery
Weight Capacity
31.97
Frame Color
Silver
Style
Big and Tall Chair

Description

This armless guest chair from the Big Tall Collection is both comfortable and sleek! Coming in the classic black faux leather upholstery, this chair has a clean look, while still offering durability, with its ability to support 275 pounds on its sturdy metal legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.